Shop All Tapered & QD Bushings
Zoro Select
Bushing, 5.25 in dia. Outside, Cast Iron
Mfr # 2AK54H
Zoro # G810985266
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Bore Type Bushed
- A Pitch Diameter 5 in
- Weight 3.4 lb
- Number of Grooves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK54H
- Zoro # G810985266
- UPC # 00195057088849
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
A Pitch Diameter | 5 in |
3L Pitch Diameter | 4.66 in |
Face Width | 1.375 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Diameter | 5 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 5.25 in |
Pitch Diameter | 4.66 in (3L), 5 in (4L, A) |
Overall Width | 1 3/8 in |
4L Pitch Diameter | 5 in |
AX Pitch Diameter | 5 in |
For Bushing Size | H, QT |
Details
Material Fabrication | Cast |
Bore Type | Bushed |
Weight | 3.4 lb |
Number of Grooves | 2 |
Material | Cast Iron |
Item | Standard V-Belt Pulley |
Standards | REACH Certification, RoHS Compliant |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK54 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03384, Pressure Line, 10 micron (ZX-HHC03384)
- ALEMITE Grease Fitting Zerk, 5/16"-24 UNF (A1711)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT TL Bushing, 3030, 2 1/8 in B Dia, 3 in L (3030X2-1/8)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- Zoro Select Tapered & QD Bushings