Shop All Tapered & QD Bushings
Zoro Select
Bushing, 4.95 in dia. Outside, Cast Iron
Mfr # 2AK51H
Zoro # G810985181
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size 3L, 4L, A, AX
- Overall Width 1 3/8 in
- Number of Grooves 2
- Material Cast Iron
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AK51H
- Zoro # G810985181
- UPC # 00195057088788
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 3/8 in |
Pitch Diameter | 4.36 in (3L), 4.7 in (4L, A) |
Outside Diameter | 4.95 in |
Length through Bore | 1 1/4 in |
Face Width | 1.375 in |
3L Pitch Diameter | 4.36 in |
Face Diameter | 4.7 in |
A Pitch Diameter | 4.7 in |
AX Pitch Diameter | 4.7 in |
4L Pitch Diameter | 4.7 in |
For Bushing Size | H, QT |
Details
Number of Grooves | 2 |
Material | Cast Iron |
Bore Type | Bushed |
Item | Standard V-Belt Pulley |
Standards | REACH Certification, RoHS Compliant |
Weight | 3.2 lb |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK51 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078369)
- Zoro Select Tapered & QD Bushings