Shop All Tapered & QD Bushings
Zoro Select
Bushing, 4.45 in dia. Outside, Cast Iron
Mfr # 2AK46H
Zoro # G410985345
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3L Pitch Diameter 3.86 in
- Length through Bore 1 1/4 in
- Pitch Diameter 3.86 in (3L), 4.2 in (4L, A)
- Outside Diameter 4.45 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK46H
- Zoro # G410985345
- UPC # 00195057088689
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
3L Pitch Diameter | 3.86 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.86 in (3L), 4.2 in (4L, A) |
Outside Diameter | 4.45 in |
Overall Width | 1 3/8 in |
A Pitch Diameter | 4.2 in |
Face Width | 1.375 in |
Face Diameter | 4.2 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 4.2 in |
4L Pitch Diameter | 4.2 in |
For Bushing Size | H, QT |
Details
Item | Standard V-Belt Pulley |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
Number of Grooves | 2 |
Weight | 2.5 lb |
Bore Type | Bushed |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK46 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L (Q1X1-5/8)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- Zoro Select Tapered & QD Bushings