Shop All Tapered & QD Bushings
Zoro Select
Bushing, 4.35 in dia. Outside, Cast Iron
Mfr # 1B40SH
Zoro # G410985208
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 5/8 in
- Face Width 0.875 in
- Material Cast Iron
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1B40SH
- Zoro # G410985208
- UPC # 00195057093416
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Face Width | 0.875 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Overall Width | 1 1/8 in |
B Pitch Diameter | 4 in |
Length through Bore | 1 1/4 in |
Face Diameter | 4 in |
Pitch Diameter | 3.6 in (4L, A), 4 in (5L, B) |
A Pitch Diameter | 3.6 in |
Outside Diameter | 4.35 in |
5L Pitch Diameter | 4 in |
AX Pitch Diameter | 3.6 in |
4L Pitch Diameter | 3.6 in |
BX Pitch Diameter | 4 in |
For Bushing Size | SH |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.6 in, 5L Pitch Diameter 4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.6 in, B Pitch Diameter 4 in, AX Pitch Diameter 3.6 in, BX Pitch Diameter 4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-848 Tb, 150-S8M-848 Hp (150-S8M-848 HP)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (119215 1610 X3/4 IK)
- Zoro Select Tapered & QD Bushings