Shop All Tapered & QD Bushings
Zoro Select
Bushing, 4.15 in dia. Outside, Cast Iron
Mfr # 1B38SH
Zoro # G210985040
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 3.8 in
- Standards REACH Certification, RoHS Compliant
- Material Fabrication Cast
- B Pitch Diameter 3.8 in
- Pitch Diameter 3.4 in (4L, A), 3.8 in (5L, B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1B38SH
- Zoro # G210985040
- UPC # 00195057093409
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Face Diameter | 3.8 in |
B Pitch Diameter | 3.8 in |
Pitch Diameter | 3.4 in (4L, A), 3.8 in (5L, B) |
Length through Bore | 1 1/4 in |
Face Width | 0.875 in |
Maximum Bore Diameter | 1 5/8 in |
Overall Width | 1 3/8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 4.15 in |
A Pitch Diameter | 3.4 in |
BX Pitch Diameter | 3.8 in |
4L Pitch Diameter | 3.4 in |
AX Pitch Diameter | 3.4 in |
5L Pitch Diameter | 3.8 in |
For Bushing Size | SH |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.4 in, 5L Pitch Diameter 3.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.4 in, B Pitch Diameter 3.8 in, AX Pitch Diameter 3.4 in, BX Pitch Diameter 3.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-32 (205475)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- POWERDRIVE QD Bushing, SF, 35mm (SF-35MM)
- Zoro Select Tapered & QD Bushings