Shop All Tapered & QD Bushings
Zoro Select
Bushing, 3.95 in dia. Outside, Cast Iron
Mfr # 2AK41H
Zoro # G510985344
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.36 in (3L), 3.7 in (4L, A)
- Number of Grooves 2
- Length through Bore 1 1/4 in
- 3L Pitch Diameter 3.36 in
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK41H
- Zoro # G510985344
- UPC # 00195057088566
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Pitch Diameter | 3.36 in (3L), 3.7 in (4L, A) |
Length through Bore | 1 1/4 in |
3L Pitch Diameter | 3.36 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 3.95 in |
Face Width | 1.375 in |
A Pitch Diameter | 3.7 in |
Face Diameter | 3.7 in |
Overall Width | 1 3/8 in |
AX Pitch Diameter | 3.7 in |
4L Pitch Diameter | 3.7 in |
For Bushing Size | H, QT |
Details
Number of Grooves | 2 |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Weight | 1.9 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK41 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GENIE 20880, Pressure Line, 10 micron, Outside-In (MF0058440)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- TOMPKINS Hose Protectors5.00"X12.00" BLACK HOSE PROTECTOR 15PC (HP-12B-15PC)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- ZORO SELECT Bushing, 2.65 in dia. Outside, Cast Iron (2AK26X5/8)
- ZORO SELECT ST Bushing, G, 1 in B Dia, 1 in L (GX1)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT TL Bushing, 2012, 2 in B Dia, 1.25 in L (2012X2)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M86610-9)
- Zoro Select Bushings