Shop All Tapered & QD Bushings
Zoro Select
Bushing, 3.75 in dia. Outside, Cast Iron
Mfr # 2AK39H
Zoro # G410985406
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Number of Grooves 2
- Length through Bore 1 1/4 in
- Face Width 1.375 in
- 3L Pitch Diameter 3.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK39H
- Zoro # G410985406
- UPC # 00195057088504
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length through Bore | 1 1/4 in |
Face Width | 1.375 in |
3L Pitch Diameter | 3.16 in |
A Pitch Diameter | 3.5 in |
Face Diameter | 3.5 in |
Overall Width | 1 3/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 3.75 in |
Pitch Diameter | 3.16 in (3L), 3.5 in (4L, A) |
4L Pitch Diameter | 3.5 in |
AX Pitch Diameter | 3.5 in |
For Bushing Size | H, QT |
Details
Material | Cast Iron |
Number of Grooves | 2 |
Material Fabrication | Cast |
Standards | REACH Certification, RoHS Compliant |
Item | Standard V-Belt Pulley |
Weight | 1.8 lb |
Bore Type | Bushed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK39 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1211F-M5-04D)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT TL Bushing, 1108, 24 mm B Dia, 0.875 in L (1108X24MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/8 In (E218)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- Zoro Select Tapered & QD Bushings