Shop All Tapered & QD Bushings
Zoro Select
Bushing, 3.45 in dia. Outside, Cast Iron
Mfr # 2AK34H
Zoro # G810985389
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.375 in
- Standards REACH Certification, RoHS Compliant
- Outside Diameter 3.45 in
- A Pitch Diameter 3.2 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK34H
- Zoro # G810985389
- UPC # 00195057088443
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Face Width | 1.375 in |
Outside Diameter | 3.45 in |
A Pitch Diameter | 3.2 in |
Overall Width | 1 3/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 2.86 in |
Face Diameter | 3.2 in |
Pitch Diameter | 2.86 in (3L), 3.2 in (4L, A) |
Length through Bore | 1 1/4 in |
4L Pitch Diameter | 3.2 in |
AX Pitch Diameter | 3.2 in |
For Bushing Size | H, QT |
Details
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Bore Type | Bushed |
Item | Standard V-Belt Pulley |
Number of Grooves | 2 |
Weight | 1.8 lb |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK34 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT Bushing, 6.75 in dia. Outside, Cast Iron (2BK70X1-1/8)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94H)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- Zoro Select Tapered & QD Bushings