Shop All Tapered & QD Bushings
Zoro Select
Bushing, 3.25 in dia. Outside, Cast Iron
Mfr # 2AK32H
Zoro # G210985293
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.66 in (3L), 3 in (4L, A)
- Number of Grooves 2
- Bore Type Bushed
- Weight 1.7 lb
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK32H
- Zoro # G210985293
- UPC # 00195057088382
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Pitch Diameter | 2.66 in (3L), 3 in (4L, A) |
Outside Diameter | 3.25 in |
3L Pitch Diameter | 2.66 in |
A Pitch Diameter | 3 in |
Face Diameter | 3 in |
Overall Width | 1 3/8 in |
Length through Bore | 1 1/4 in |
Face Width | 1.375 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 3 in |
4L Pitch Diameter | 3 in |
For Bushing Size | H, QT |
Details
Number of Grooves | 2 |
Bore Type | Bushed |
Weight | 1.7 lb |
Material Fabrication | Cast |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Item | Standard V-Belt Pulley |
For V-Belt Type | Classical, Cogged |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Construction | Plain |
Pulley Industry Number | 2AK32 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.92In (203005-4-4s)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- ZORO SELECT ST Bushing, H, 1 1/16 in B Dia, 1.25 in L (HX1-1/16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- Zoro Select Tapered & QD Bushings