Shop All Tapered & QD Bushings
Zoro Select
Bushing, 2.8 in dia. Outside, Cast Iron
Mfr # 23V280JA
Zoro # G510985191
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.7 in (3V)
- Number of Grooves 2
- Weight 0.9 lb
- Material Cast Iron
- Face Width 1.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23V280JA
- Zoro # G510985191
- UPC # 00195057181120
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Pitch Diameter | 2.7 in (3V) |
Face Width | 1.094 in |
Length through Bore | 1 in |
Outside Diameter | 2.8 in |
Maximum Bore Diameter | 1 1/4 in |
Face Diameter | 2.75 in |
For Belt Trade Size | 3V, 3VX |
3V Pitch Diameter | 2.7 in |
Overall Width | 1 1/4 in |
3VX Pitch Diameter | 2.7 in |
For Bushing Size | JA |
Details
Number of Grooves | 2 |
Weight | 0.9 lb |
Material | Cast Iron |
Standards | REACH Certification, RoHS Compliant |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
Bore Type | Bushed |
For V-Belt Type | Banded, Cogged, Wedge |
For Bushing Type | Quick Detachable |
Pulley Construction | Plain |
Pulley Industry Number | 3V28 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.7 in, 3VX Pitch Diameter 2.7 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058754, Pressure Line, 3 micron (ZX-MF0058754)
- FESTO Semi-Rotary Drive DRRD-12-180-FH-PA (DRRD-12-180-FH-PA)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- ZORO SELECT ST Bushing, P1, 1 5/8 in B Dia, 1.938 in L (P1X1-5/8)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT TL Bushing, 1610, 1 7/16 in B Dia, 1 in L (1610X1-7/16)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT QD Bushing, SF, 2 9/16 in B Dia, 2 in L (SFX2-9/16)
- ZORO SELECT TL Bushing, 1008, 18 mm B Dia, 0.875 in L (1008X18MM)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56X1-3/8)
- Zoro Select Bushings