Shop All Tapered & QD Bushings
Zoro Select
Bushing, 2.8 in dia. Outside, Cast Iron
Mfr # 13V280JA
Zoro # G710985175
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3V Pitch Diameter 2.7 in
- Maximum Bore Diameter 1 1/4 in
- Overall Width 3/4 in
- Outside Diameter 2.8 in
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13V280JA
- Zoro # G710985175
- UPC # 00195057180901
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
3V Pitch Diameter | 2.7 in |
Maximum Bore Diameter | 1 1/4 in |
Overall Width | 3/4 in |
Outside Diameter | 2.8 in |
Length through Bore | 1 in |
Face Diameter | 2.75 in |
For Belt Trade Size | 3V, 3VX |
Pitch Diameter | 2.7 in (3V) |
Face Width | 0.688 in |
3VX Pitch Diameter | 2.7 in |
For Bushing Size | JA |
Details
Standards | REACH Certification, RoHS Compliant |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
Number of Grooves | 1 |
Bore Type | Bushed |
Material | Cast Iron |
Weight | 0.7 lb |
For V-Belt Type | Banded, Cogged, Wedge |
Pulley Construction | Plain |
For Bushing Type | Quick Detachable |
Pulley Industry Number | 3V28 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.7 in, 3VX Pitch Diameter 2.7 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56Y Frame (056T11O5301)
- SPEEDAIRE Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting (5VLP9)
- SUNTEC A2Ra7720 Oil Pump (1 Stage-3450 (A2RA7720)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X1-1/8)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34X7/8)
- ZORO SELECT ST Bushing, H, 9/16 in B Dia, 1.25 in L (HX9/16)
- ZORO SELECT TL Bushing, 1610, 32 mm B Dia, 1 in L (1610X32MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- Zoro Select Bushings