Shop All Tapered & QD Bushings
Zoro Select
Bushing, 2.15 in dia. Outside, Cast Iron
Mfr # 2AK21X1/2
Zoro # G710985472
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- A Pitch Diameter 1.9 in
- Includes Set Screw
- Face Width 1.38 in
- Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK21X1/2
- Zoro # G710985472
- UPC # 00195057088047
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
A Pitch Diameter | 1.9 in |
Face Width | 1.38 in |
Bore Diameter | 1/2 in |
3L Pitch Diameter | 1.56 in |
Overall Width | 1 7/8 in |
Outside Diameter | 2.15 in |
Pitch Diameter | 1.56 in (3L), 1.9 in (4L, A) |
Face Diameter | 1.9 in |
Length through Bore | 1 21/32 in |
Hub Diameter | 1 5/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 1.9 in |
Maximum Bore Diameter | 7/8 in |
4L Pitch Diameter | 1.9 in |
Description
Bushing, 3L Pitch Diameter 1.56 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.9 in, AX Pitch Diameter 1.9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Elbow (24-0105)
- FESTO Push-In Fitting QS-G1/4-6 (QS-G1/4-6)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Swl St El (2252-12-12S)
- ZORO SELECT TL Bushing, 1215, 1 1/4 in B Dia, 1.5 in L (1215X1-1/4)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64H)
- ZORO SELECT TL Bushing, 1008, 1/2 in B Dia, 0.875 in L (1008X1/2)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT TL Bushing, 1610, 16 mm B Dia, 1 in L (1610X16MM)
- DODGE 3535 X 3-3/8-KW Taper Lock Bushing (3535 X 3-3/8)
- Zoro Select Bushings