Shop All Tapered & QD Bushings
Zoro Select
Bushing, 15.25 in dia. Outside, Cast Iron
Mfr # 2AK154H
Zoro # G510985429
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 15.25 in
- Weight 13.3 lb
- A Pitch Diameter 15 in
- Material Cast Iron
- 3L Pitch Diameter 14.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK154H
- Zoro # G510985429
- UPC # 00195057089600
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Outside Diameter | 15.25 in |
A Pitch Diameter | 15 in |
3L Pitch Diameter | 14.66 in |
Length through Bore | 1 1/4 in |
Overall Width | 1 3/8 in |
Face Diameter | 15 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 1.375 in |
Pitch Diameter | 14.66 in (3L), 15 in (4L, A) |
4L Pitch Diameter | 15 in |
AX Pitch Diameter | 15 in |
For Bushing Size | H, QT |
Details
Weight | 13.3 lb |
Material | Cast Iron |
Item | Standard V-Belt Pulley |
Bore Type | Bushed |
Number of Grooves | 2 |
Standards | REACH Certification, RoHS Compliant |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK154 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 15 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Spindle (954-04118)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- ACME AUTOMOTIVE Astyle Ball Swivel Connector1/4 Aro Interchange (14-04BS)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- Zoro Select Bushings