Shop All Tapered & QD Bushings
Zoro Select
Bushing, 10.25 in dia. Outside, Cast Iron
Mfr # 2AK104H
Zoro # G110985157
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Pitch Diameter 10 in (4L, A), 9.66 in (3L)
- Outside Diameter 10.25 in
- 3L Pitch Diameter 9.66 in
- Face Width 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK104H
- Zoro # G110985157
- UPC # 00195057089372
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Pitch Diameter | 10 in (4L, A), 9.66 in (3L) |
Outside Diameter | 10.25 in |
3L Pitch Diameter | 9.66 in |
Face Width | 1.375 in |
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 1/4 in |
Overall Width | 1 3/8 in |
A Pitch Diameter | 10 in |
Face Diameter | 10 in |
4L Pitch Diameter | 10 in |
AX Pitch Diameter | 10 in |
For Bushing Size | H, QT |
Details
Material Fabrication | Cast |
Material | Cast Iron |
Number of Grooves | 2 |
Weight | 7.7 lb |
Standards | REACH Certification, RoHS Compliant |
Item | Standard V-Belt Pulley |
Bore Type | Bushed |
For V-Belt Type | Classical, Cogged |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Construction | Arm |
Pulley Industry Number | 2AK104 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 10 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E690)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- ZORO SELECT QD Bushing, SDS, 35 mm B Dia, 1.313 in L (SDSX35MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT ST Bushing, G, 22 mm B Dia, 1 in L (GX22MM)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- Zoro Select Bushings