Shop All ABS Pipe Fittings
Zoro Select
Bushing, 1-1/2 In x 1-1/4 In Spigot x Hub
Mfr # 1WJB7
Zoro # G0623454
original price:
$3.25
12% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Flush Bushing
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJB7
- Zoro # G0623454
- UPC # 012871029042
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Outside Diameter | 1 7/8 in |
For Pipe Outside Diameter | 1 5/8 in, 1 7/8 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 7/8 in |
Description
Flush Bushing, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, For Pipe Outside Diameter 1 5/8 in, 1 7/8 in, 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- MOEN CHR SGL Kitch Faucet (87603)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- ZORO SELECT 90 Street Elbow, 1-1/2 In Hub x Spigot (1WHZ6)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- AMERIMAX HOME PRODUCTS Amerimax Home Products Fitting Drain Flexible 4In T/Y ADP53702 (7020571)
- Zoro Select ABS Pipe Fittings