Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Zoro Select
Burn Dressing, Box, Wrapped Packets (Discontinued)
Mfr # 9999-1519
Zoro # G8835679
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized No
- Size - First Aid and Wound Care 1.69 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999-1519
- Zoro # G8835679
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 1.69 oz |
Details
Item | Burn Dressing |
Application - First Aid and Wound Care | Burn Relief |
Item - First Aid and Wound Care | Burn Dressing |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | No |
Count - First Aid and Wound Care | 1 |
Standards | FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015 |
Formula | 1% Melaleuca Oil |
Description
Burn Dressing, Unitized No, Standards FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.