Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Burn Aid Gel, Packet, 1/8 oz., PK25
Mfr # 3066
Zoro # G3237963
product price: $19.85
/pk 25, $0.79/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.125 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3066
- Zoro # G3237963
- UPC # 347682306601
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.125 oz |
Size | 0.125 oz |
Details
Item | Topical Burn Gel |
Application - First Aid and Wound Care | Burn Relief |
Item - First Aid and Wound Care | Burn Gel |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 25 |
Industry Type | Healthcare |
Formula | Melaleuca Oil 10mg/g |
Package Type | Packet |
Application | Burn Relief |
Concentration | Melaleuca Oil: 10 mg/g |
Exterior Package Type | Box |
Active Ingredient | Melaleuca Oil |
Compatible Manufacturer Part Number | 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI |
Product Type | Topical Burn Relief |
Format | Gel |
Purpose | Burn Relief |
Unit Package Type | Packets |
Number of Units Included | 25 |
Description
Topical Burn Gel, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Melaleuca Oil, Format Gel, Size 0.125 oz, Concentration Melaleuca Oil: 10 mg/g, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI, Exterior Package Type Box, Number of Units Included 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- SPA RITUALS Moisturizing Hand Soap Body Wash, 4PK (HA-SPAR-033)
- OASIS Cohesive Tape, 3 in. x 5yds., Hand Tear (A3061-T)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- ZORO SELECT Antiseptics, Spray, Can, 3.000 oz. (9999-3120)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90968)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- DYNAREX White Petrolatum, Dry/Chapped Skin, PK864 (1140)
- Zoro Select Topical Ointments, Creams, and Antiseptics