Shop All Burlap
Zoro Select
Burlap Fabric, Tan, Jute Fiber, 150 ft. L
Mfr # 505B-BR-6.75/F-150
Zoro # G4464568
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jute Fiber
- Width 20 in
- Thickness 3/32 in
- Fabric Weight 6.75 oz
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 505B-BR-6.75/F-150
- Zoro # G4464568
- Country of Origin India
- Category Burlap
Dimensions
Length | 150 ft |
Width | 20 in |
Details
Item | Burlap Roll |
Material | Jute Fiber |
Thickness | 3/32 in |
Fabric Weight | 6.75 oz |
Color | Tan |
Edges | Unfinished |
Max. Temp. | 270 Degrees F |
Features | 100% Biodegradable, Recyclable |
Maximum Temperature | 270 Degrees F |
Recyclable | Yes |
Minimum Temperature | -50 Degrees F |
Density | 0.469 lb/sq yd |
Edge Type | Unfinished |
Temperature Range | -50 Degrees F to 270 Degrees F |
Biodegradable | 100 % |
Shape | Roll |
Description
Burlap Roll, Material Jute Fiber, Length 150 ft, Width 20 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.469 lb/sq yd, Fabric Weight 6.75 oz, Recyclable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- ZORO SELECT Round Rod, SST, 1/4in Dia. x 36 In. L, PK4 (7140)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- Zoro Select Burlap