Shop All Burlap
Zoro Select
Burlap Fabric, Jute Fiber, 5 ft. L, 40in. W
Mfr # 505E-BR-6.75/F-5
Zoro # G4464428
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jute Fiber
- Width 40 in
- Thickness 3/32 in
- Fabric Weight 6.75 oz
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 505E-BR-6.75/F-5
- Zoro # G4464428
- Country of Origin India
- Category Burlap
Dimensions
Length | 5 ft |
Width | 40 in |
Details
Item | Burlap Roll |
Material | Jute Fiber |
Thickness | 3/32 in |
Fabric Weight | 6.75 oz |
Color | Tan |
Edges | Unfinished |
Max. Temp. | 270 Degrees F |
Features | 100% Biodegradable, Recyclable |
Biodegradable | 100 % |
Shape | Roll |
Density | 0.469 lb/sq yd |
Maximum Temperature | 270 Degrees F |
Temperature Range | -50 Degrees F to 270 Degrees F |
Edge Type | Unfinished |
Recyclable | Yes |
Minimum Temperature | -50 Degrees F |
Description
Burlap Roll, Material Jute Fiber, Length 5 ft, Width 40 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.469 lb/sq yd, Fabric Weight 6.75 oz, Recyclable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 100 Ft. (ZUSA-RC-920)
- STEELWORKS Diamond Plate Alm 12X24 (11254)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-170)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-9)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- Zoro Select Burlap