Shop All Bungee Cords & Straps
This Product is Discontinued
Zoro Select
Bungee Hook, Carabiner, 3-7/64 In.L, PK50 (Discontinued)
Mfr # 4HXD1
Zoro # G1779285
This Product is Discontinued
Key Features
- Length 3-7/64"
- For Use With 1/4 or 3/8 in Dia Cord
- End Type Carabiner
- Color Black
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HXD1
- Zoro # G1779285
- UPC # 190735510926
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 3-7/64" |
Diameter | 1/8" |
Details
Item | Bungee Hook |
For Use With | 1/4 or 3/8 in Dia Cord |
End Type | Carabiner |
Color | Black |
Material | Polycarbonate |
Accessory Type | Adjustable Bungee Hook |
Type | Adjustable |
Body Material | Polycarbonate |
Hardware Material | Polycarbonate |
Description
Bungee Hook, Material Polycarbonate, Color Black, Product Type Adjustable Bungee Hook, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.