Shop All Bungee Cords & Straps
This Product is Discontinued
Zoro Select
Bungee Hook, 2-5/8 In.L, 1/8 in.D, PK50 (Discontinued)
Mfr # 4HXD2
Zoro # G3293394
This Product is Discontinued
Key Features
- For Use With 5/16 in Dia Cord
- Length 2-5/8"
- Color Black
- Material Hardened Steel
- End Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXD2
- Zoro # G3293394
- UPC # 190735510933
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 2-5/8" |
Diameter | 1/8" |
Details
For Use With | 5/16 in Dia Cord |
Color | Black |
Material | Hardened Steel |
End Type | Hook |
Item | Bungee Hook |
Accessory Type | Bungee Hook |
Body Material | Steel |
Hardware Material | Steel |
Description
Bungee Hook, Material Hardened Steel, Color Black, Product Type Bungee Hook, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.