Shop All Bungee Cords & Straps
This Product is Discontinued
Zoro Select
Bungee Cord, S-Hook, 14 In.L, Black, PK10 (Discontinued)
Mfr # 8514-0
Zoro # G3926151
This Product is Discontinued
Key Features
- Bungee Length 14 in
- Color Black
- Length 14"
- End Type S-Hook
- Bungee Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8514-0
- Zoro # G3926151
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 14 in |
Length | 14" |
Overall Length | 14 in |
Details
Color | Black |
Item | Bungee Strap |
End Type | S-Hook |
Bungee Material | Rubber |
End Material | Zinc |
Hardware Material | Zinc |
Body Material | EPDM Rubber |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Bungee End Material | Zinc |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, End Material Zinc, Overall Length 14 in, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.