Shop All Bungee Cords & Straps
Zoro Select
Bungee Cord, Hook, 36 In.L, 3/8 in.D
Mfr # 4HXD9
Zoro # G3324361
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type J-Hook
- Color Black
- For Use With Tarps
- Hardware Material Steel
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXD9
- Zoro # G3324361
- UPC # 190735510988
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Diameter | 3/8" |
Length | 36" |
Hook Length | 2 1/2 in |
Bungee Length | 36 in |
Bungee Width | 3/8 in |
Overall Length | 36 in |
Overall Width | 3/8 in |
Hook Opening Size | 1 in |
Cord Diameter | 3/8 in |
Details
End Type | J-Hook |
Color | Black |
For Use With | Tarps |
Hardware Material | Steel |
Item | Bungee Cord |
Body Material | Rubber |
Thickness | 3/8 in |
Item - Bungees | Bungee Cord |
Bungee End Material | Steel |
Tensile Strength | 40 lb/in |
Bungee End Type | J-Hook |
Bungee Material | Rubber |
Cord Outer Material | Latex |
End Material | Steel |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material Latex, End Type J-Hook, Hook Length 2 1/2 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum Not Applicable, Cord Diameter 3/8 in, Overall Length 36 in, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 40 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- VESTIL Dock Board (PJ-LIFT)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- Zoro Select Bungee Cords & Straps