Shop All Bungee Cords & Straps
Zoro Select
Bungee Cord, Hook, 18 In.L, 5/16 In.D
Mfr # 4HXD7
Zoro # G2773285
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 5/16 in
- Bungee Material Rubber
- For Use With Tarps
- Hook Length 2 1/2 in
- Bungee Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXD7
- Zoro # G2773285
- UPC # 190735510964
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Hook Length | 2 1/2 in |
Bungee Length | 18 in |
Length | 18" |
Overall Length | 18 in |
Cord Diameter | 5/16 in |
Hook Opening Size | 3/4 in |
Overall Width | 3/8 in |
Diameter | 5/16" |
Details
Bungee Material | Rubber |
For Use With | Tarps |
Item | Bungee Cord |
End Type | J-Hook |
Color | Black |
Thickness | 3/8 in |
Tensile Strength | 27 lb/in |
Cord Outer Material | Latex |
End Material | Steel |
Hardware Material | Steel |
Bungee End Type | J-Hook |
Bungee End Material | Steel |
Body Material | Rubber |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material Latex, End Type J-Hook, Hook Length 2 1/2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum Not Applicable, Cord Diameter 5/16 in, Overall Length 18 in, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 27 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Block (PNL0250CAMKIT)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- Zoro Select Bungee Cords & Straps