Shop All O-Ring Assortments
Zoro Select
Buna O-Ring Asst, Steel Cabinet, 1324 Pc
Mfr # 5JKC1
Zoro # G9810762
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,860.99
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 1,324
- Number of Sizes 164
- Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JKC1
- Zoro # G9810762
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 164 |
Sizes Included | AS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, 204 to 206, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 1,324 |
Durometer | 70 Shore A |
Case Type | Gray Steel Cabinet 60 in H x 20-5/8 in W x 16-1/4 in D, with 12 Slide Out Trays |
Hardness | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 1,324, Number of Sizes 164, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, 204 to 206, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429, Case Type Gray Steel Cabinet 60 in H x 20-5/8 in W x 16-1/4 in D, with 12 Slide Out Trays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Chips:4D67 Toyota Master Chip (CHIP-TOY-4D67)
- STRYBUC Double Bolt Security Lock (16-747)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- CTA MANUFACTURING Lock Ring Pliers (CTA8840)
- Zoro Select O-Ring Assortments