Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 3/16" CS, 25' L, 70A, Black
Mfr # ZUSA-RC-1490
Zoro # G202582356
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Shape X
- Cross Section Fractional 3/16 in
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1490
- Zoro # G202582356
- UPC # 193005475772
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 25 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Shape | X |
Cross Section Fractional | 3/16 in |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Color | Black |
Weather Resistance | Fair |
Minimum Temperature | -40 Degrees F |
Water Resistance | Good |
Grade | Standard |
Chemical Resistance | Fair |
Tensile Strength | 2,050 psi |
Maximum Temperature | 250 Degrees F |
Cross Section Actual | 0.21 in |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System (B20K1301)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-N-6)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47 C)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- Zoro Select O-Ring Cord Stock