Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 3/16" CS, 10' L, 70A, Black
Mfr # ZUSA-RC-557
Zoro # G502582711
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Tensile Strength 2,050 psi
- Cross Section 3/16 in : 0.21 in
- Abrasion Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-557
- Zoro # G502582711
- UPC # 193005316280
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 10 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Tensile Strength | 2,050 psi |
Cross Section | 3/16 in : 0.21 in |
Abrasion Resistance | Good |
Cross Section Fractional | 3/16 in |
Maximum Temperature | 250 Degrees F |
Color | Black |
Shape | X |
Chemical Resistance | Fair |
Minimum Temperature | -40 Degrees F |
Temperature Range | -40 Degrees F to 250 Degrees F |
Weather Resistance | Fair |
Grade | Standard |
Cross Section Actual | 0.21 in |
Oil Resistance | Excellent |
Cross Section System of Measurement | Inch Sizes |
Water Resistance | Good |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- EMTEK French Antique Brass Privacy C8206ASUS7 (C8206ASUS7)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- KABA Kaba: Eplex E3066MSNL626-41 Narrow Stile Lever Trim For Mortise Deadbolt (KABA-E3066MSNL62641)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 225, PK 10 (ZUSAV90225)
- Zoro Select O-Ring Cord Stock