Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/8" CS, 10' L, 70A, Black
Mfr # ZUSA-RC-556
Zoro # G602582680
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Cross Section 1/8 in : 0.139 in
- Temperature Range -40 Degrees F to 250 Degrees F
- Water Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-556
- Zoro # G602582680
- UPC # 193005316273
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 10 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Cross Section | 1/8 in : 0.139 in |
Temperature Range | -40 Degrees F to 250 Degrees F |
Water Resistance | Good |
Shape | X |
Color | Black |
Minimum Temperature | -40 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Cross Section Actual | 0.139 in |
Cross Section Fractional | 1/8 in |
Maximum Temperature | 250 Degrees F |
Oil Resistance | Excellent |
Grade | Standard |
Chemical Resistance | Fair |
Tensile Strength | 2,050 psi |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- GLYNN-JOHNSON Kit OHPART10325 (OHPART10325)
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 (1RHR1)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUIC03X48SR)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- Zoro Select O-Ring Cord Stock