Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/4" CS, 50' L, 70A, Black
Mfr # ZUSA-RC-1486
Zoro # G702582306
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Cross Section System of Measurement Inch Sizes
- Minimum Temperature -40 Degrees F
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1486
- Zoro # G702582306
- UPC # 193005475734
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 50 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Cross Section System of Measurement | Inch Sizes |
Minimum Temperature | -40 Degrees F |
Chemical Resistance | Fair |
Grade | Standard |
Cross Section Fractional | 1/4 in |
Water Resistance | Good |
Cross Section Actual | 0.275 in |
Abrasion Resistance | Good |
Shape | X |
Cross Section | 1/4 in : 0.275 in |
Oil Resistance | Excellent |
Temperature Range | -40 Degrees F to 250 Degrees F |
Color | Black |
Tensile Strength | 2,050 psi |
Maximum Temperature | 250 Degrees F |
Weather Resistance | Fair |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- ZORO SELECT Ext Spring, Utility, 2 OAL, 3/16 OD, PK12 (1MZZ8)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- USA INDUSTRIALS Square Buna-N Rubber Cord, 3/16" Cross Section x 10 Ft. L (ZUSA-RC-606)
- Zoro Select O-Ring Cord Stock