Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/4" CS, 5' L, 70A, Black
Mfr # ZUSA-RC-1496
Zoro # G902582427
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Abrasion Resistance Good
- Tensile Strength 2,050 psi
- Shape X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1496
- Zoro # G902582427
- UPC # 193005475833
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 5 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Abrasion Resistance | Good |
Tensile Strength | 2,050 psi |
Shape | X |
Cross Section Fractional | 1/4 in |
Maximum Temperature | 250 Degrees F |
Weather Resistance | Fair |
Minimum Temperature | -40 Degrees F |
Water Resistance | Good |
Chemical Resistance | Fair |
Cross Section Actual | 0.275 in |
Grade | Standard |
Color | Black |
Oil Resistance | Excellent |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Cabinet Hinge Self Closing 95 Deg Thick Doors Inserta Straight (71T9590B123)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- M-D Threshold Flat Alum 2.5X36 (11072)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- Zoro Select O-Ring Cord Stock