Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/4" CS, 25' L, 70A, Black
Mfr # ZUSA-RC-1491
Zoro # G602582406
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Maximum Temperature 250 Degrees F
- Tensile Strength 2,050 psi
- Cross Section Actual 0.275 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1491
- Zoro # G602582406
- UPC # 193005475789
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 25 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Maximum Temperature | 250 Degrees F |
Tensile Strength | 2,050 psi |
Cross Section Actual | 0.275 in |
Minimum Temperature | -40 Degrees F |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Cross Section Fractional | 1/4 in |
Oil Resistance | Excellent |
Water Resistance | Good |
Grade | Standard |
Chemical Resistance | Fair |
Shape | X |
Color | Black |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- MATADOR Matador-Garage Door Insulation Kit, Designed for 8 Foot Tall Door up to 9 Feet Wide (SGDIK002)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- USA INDUSTRIALS FDA Silicone Cord Stock - 2mm Cross Section x 50 ft. Long (ZUSA-RC-1469)
- Zoro Select O-Ring Cord Stock