Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/16" CS, 50' L, 70A, Black
Mfr # ZUSA-RC-1483
Zoro # G602582819
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Shape X
- Minimum Temperature -40 Degrees F
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1483
- Zoro # G602582819
- UPC # 193005475703
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 50 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Shape | X |
Minimum Temperature | -40 Degrees F |
Chemical Resistance | Fair |
Cross Section Actual | 0.07 in |
Abrasion Resistance | Good |
Color | Black |
Cross Section Fractional | 1/16 in |
Water Resistance | Good |
Grade | Standard |
Weather Resistance | Fair |
Oil Resistance | Excellent |
Maximum Temperature | 250 Degrees F |
Tensile Strength | 2,050 psi |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- PRIME-LINE 7/16 in. Window Screen Bottom Latches, Mill 4 Pack (L 5790)
- ANDOVA TILES ANDOVA TILES Loic 0.375" x 1.625" Glass Brick Joint Mosaic Tile (ANDLOI448)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- USA INDUSTRIALS Buna-N Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1329)
- Zoro Select O-Ring Cord Stock