Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/16" CS, 5' L, 70A, Black
Mfr # ZUSA-RC-1493
Zoro # G802582817
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Water Resistance Good
- Oil Resistance Excellent
- Tensile Strength 2,050 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1493
- Zoro # G802582817
- UPC # 193005475802
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 5 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Water Resistance | Good |
Oil Resistance | Excellent |
Tensile Strength | 2,050 psi |
Cross Section System of Measurement | Inch Sizes |
Weather Resistance | Fair |
Maximum Temperature | 250 Degrees F |
Grade | Standard |
Minimum Temperature | -40 Degrees F |
Shape | X |
Cross Section Actual | 0.07 in |
Abrasion Resistance | Good |
Cross Section Fractional | 1/16 in |
Color | Black |
Chemical Resistance | Fair |
Cross Section | 1/16 in : 0.07 in |
Temperature Range | -40 Degrees F to 250 Degrees F |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- DELTANA Drawer, Cabinet, Mirror Pull, 2" X 1-1/2" Antique Nickel (DCM215U15A)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2268pri8401RH154916)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- USA INDUSTRIALS FDA Silicone Cord Stock - 2mm Cross Section x 50 ft. Long (ZUSA-RC-1469)
- Zoro Select O-Ring Cord Stock