Shop All O-Ring Cord Stock
Zoro Select
Buna-N X Cord, 1/16" CS, 25' L, 70A, Black
Mfr # ZUSA-RC-1488
Zoro # G502582810
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Minimum Temperature -40 Degrees F
- Abrasion Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1488
- Zoro # G502582810
- UPC # 193005475758
- Country of Origin United States
- Category O-Ring Cord Stock
Dimensions
Overall Length | 25 ft |
Details
Item | Buna-N X Cord |
Material | Buna-N |
Durometer | 70A |
Color | Black |
Minimum Temperature | -40 Degrees F |
Abrasion Resistance | Good |
Maximum Temperature | 250 Degrees F |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Weather Resistance | Fair |
Grade | Standard |
Tensile Strength | 2,050 psi |
Shape | X |
Cross Section Fractional | 1/16 in |
Cross Section Actual | 0.07 in |
Water Resistance | Good |
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack) (N 6539)
- M-D BCKR ROD 3/8""X20' (71464)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4212 US32D)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- Zoro Select O-Ring Cord Stock