Shop All Rubber Cords
Zoro Select
Buna-N Square Cord, 7/16" CS, 25' L, 70A
Mfr # ZUSA-RC-104
Zoro # G902586838
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Cross Section Fractional 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-104
- Zoro # G902586838
- UPC # 193005157661
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Cross Section Fractional | 7/16 in |
Oil Resistance | Excellent |
Chemical Resistance | Fair |
Temperature Range | 0 Degrees F to 210 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Shape | Square |
Abrasion Resistance | Good |
Cross Section | 7/16 in : 0.437 in |
Weather Resistance | Fair |
Grade | Standard |
Water Resistance | Good |
Maximum Temperature | 210 Degrees F |
Cross Section Actual | 0.437 in |
Minimum Temperature | 0 Degrees F |
Description
Square Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8090_24_24)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-PC-595)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 10 Ft (ZUSA-RC-1349)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 50 Ft (ZUSA-RC-1381)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- Zoro Select Rubber Cords