Shop All Rubber Cords
Zoro Select
Buna-N Square Cord, 5/8" CS, 5' L, 70A
Mfr # ZUSA-RC-1101
Zoro # G202586828
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Cross Section Actual 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1101
- Zoro # G202586828
- UPC # 193005475666
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Cross Section Actual | 0.625 in |
Grade | Standard |
Temperature Range | 0 Degrees F to 210 Degrees F |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Fair |
Cross Section Fractional | 5/8 in |
Maximum Temperature | 210 Degrees F |
Weather Resistance | Fair |
Oil Resistance | Excellent |
Shape | Square |
Abrasion Resistance | Good |
Cross Section | 5/8 in : 0.625 in |
Description
Square Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Buna-N Round Cord, 7/64" D, 25' L, 70A (ZUSA-RC-876)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 25 Ft (ZUSA-RC-694)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (ZUSA-RC-69)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 10 Ft. (ZUSA-RC-1104)
- Zoro Select Rubber Cords