Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 70A, 5'x36"x3/32", Black
Mfr # BULK-RS-BHS70-275
Zoro # G5060551
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS70-275
- Zoro # G5060551
- UPC # 193005394813
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 5 ft |
Overall Length | 5 ft |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green (878940)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-36)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-24)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 60A (BULK-RS-S60-206)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 36" Width x 12" Length - Black (32-007-187)
- Zoro Select Rubber Sheets & Strips