Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 70A, 5'x36"x1/32", Black
Mfr # BULK-RS-BHS70-273
Zoro # G5060962
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS70-273
- Zoro # G5060962
- UPC # 193005394615
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 5 ft |
Overall Length | 5 ft |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 50 Ft (CSNEO-3/16-50)
- TRIM-LOK Fit Trim Edge, PVC, Aluminum, 25 ft Length, 0.39 in Overall Width (1600B3-317-25)
- PHIFER Door and Window Screen, Bronze, 48 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001828)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-22)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- ZORO SELECT Neoprene Strip, 50A, 10'x1/4"x1/32", Black (BULK-RS-N50-147)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (BULK-RS-BTL60-17)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- ZORO SELECT Silicone Roll, 40A, 10'x36"x0.375", Red (BULK-RS-S40-209)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- Zoro Select Rubber Sheets & Strips