Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 70A, 4'x36"x0.125", Black
Mfr # BULK-RS-H70-281
Zoro # G5064690
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Standard
- Rubber Material Buna-N
- Rubber Properties Oil Resistant, Water Resistant
- Backing Type Non-Adhesive
- Rubber Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H70-281
- Zoro # G5064690
- UPC # 193005390853
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Length | 4 ft |
Rubber Width | 36 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 4 ft |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES593161/250T)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft (870430)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- ZORO SELECT Buna-N Sheet, 70A, 4'x36"x0.5", Black (BULK-RS-H70-285)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-26)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1014)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-26)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-28)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-H60-164)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.25", Black (BULK-RS-E60-264)
- Zoro Select Rubber Sheets & Strips