Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 70A, 36"x36"x0.125", Black
Mfr # BULK-RS-H70-17
Zoro # G5061583
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H70-17
- Zoro # G5061583
- UPC # 193005077808
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Overall Length | 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- STEELWORKS 114x3618GA Slot Angle (11112)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 60A (BULK-RS-S60-789)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x48", 60A (BULK-RS-RCY60-40)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-102)
- ZORO SELECT 3/16in Neoprene 3 Ply 36"x120" (BULK-RS-NFR70-307)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-895)
- ZORO SELECT Neoprene Ball, 1 3/8 in, Black, Standard (BULK-RB-N70-10)
- Zoro Select Rubber Sheets & Strips