Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 70A, 36"x24"x0.125", Black
Mfr # BULK-RS-H70-275
Zoro # G5060691
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H70-275
- Zoro # G5060691
- UPC # 193005390846
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 3 ft |
Overall Width | 24 in |
Overall Length | 36 in |
Nominal Size | 24 in x 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61S1.5-12)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-13)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-13)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-248)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-225)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-966)
- Zoro Select Rubber Sheets & Strips