Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 60A, 36"x36"x1/16", White
Mfr # BULK-RS-H60FDA-44
Zoro # G4765669
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant
- Rubber Material Buna-N
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-44
- Zoro # G4765669
- UPC # 193005076412
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/8" Dia. (2XMG9)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-82)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-68)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-70)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 12"x12", 60A (BULK-RS-RCY60-28)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x3/8 In (CNES593163/850T)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-10)
- Zoro Select Rubber Sheets & Strips