Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 60A, 36"x12"x3/32", White
Mfr # BULK-RS-H60FDA-252
Zoro # G4768679
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32 in
- Rubber Width 36 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant
- Rubber Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-252
- Zoro # G4768679
- UPC # 193005399009
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 1 ft |
Overall Length | 36 in |
Overall Width | 12 in |
Nominal Size | 12 in x 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.005", Pk20 (MSA005-20)
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-11)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-871)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-932)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-83)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-874)
- Zoro Select Rubber Sheets & Strips