Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 60A, 24"x24"x0.125", Blue
Mfr # BULK-RS-H60MD-18
Zoro # G802582404
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 240 %
- Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600
- Grade Metal Detectable Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60MD-18
- Zoro # G802582404
- UPC # 193005057824
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 24 in x 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Description
Oil Resistant Buna-N Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ONLINEMETALS 0.063" Aluminum Sheet 1100-H14 (8026)
- ZORO SELECT Gray PVC Type 2 Sheet Stock 48" L x 24" W x 1/16" Thick (PS-PVC2-1)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-51)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-NHS50-887)
- Zoro Select Rubber Sheets & Strips