Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 50A, 4'x36"x3/16", Black
Mfr # BULK-RS-H50-282
Zoro # G4743022
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 4 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-282
- Zoro # G4743022
- UPC # 193005389550
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 4 ft |
Nominal Size | 36 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (BULK-PS-UHMW-78)
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 5 ft., 60A (BULK-RS-E60-281)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-818)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Rubber Sheet, Vinyl, 1/4"Thick, 12"x12", 70A (BULK-RS-PVC70-8)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- Zoro Select Rubber Sheets & Strips