Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 50A, 12"x12"x0.375", Black
Mfr # BULK-RS-HUS50-55
Zoro # G4853519
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-HUS50-55
- Zoro # G4853519
- UPC # 193005370084
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-UHMW-46)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 6 Ft (2HHC2)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-NAT40-94)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-327)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-81)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A (BULK-RS-E50MIL-8)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.25 (BULK-RS-S70-31)
- E. JAMES Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (1500-3/8A)
- Zoro Select Rubber Sheets & Strips