Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 40A, 36"x24"x0.75", Black
Mfr # BULK-RS-H40-309
Zoro # G4750339
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-309
- Zoro # G4750339
- UPC # 193005389116
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Nominal Size | 24 in x 36 in |
Overall Width | 24 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 24 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVF3)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-52)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A (BULK-RS-S40-828)
- ZORO SELECT Rubber Strip, 1/32" Thickness, 1/4" W (BULK-RS-V75-315)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-S40-179)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A (BULK-RS-S40-10)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-NHS40-10)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- Zoro Select Rubber Sheets & Strips