Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 9/64" D, 10' L, 70A
Mfr # ZUSA-RC-477
Zoro # G902586760
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-477
- Zoro # G902586760
- UPC # 193005315481
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 10 ft |
Overall Diameter | 9/64 in |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Chemical Resistance | Fair |
Temperature Range | 0 Degrees F to 210 Degrees F |
Oil Resistance | Excellent |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Cross Section Fractional | 1/8 in |
Shape | Round |
Weather Resistance | Fair |
Cross Section System of Measurement | Inch Sizes |
Abrasion Resistance | Good |
Cross Section Actual | 0.139 in |
Grade | Standard |
Cross Section | 1/8 in : 0.139 in |
Maximum Temperature | 210 Degrees F |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-6)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x1 In W x 6 ft (4YTU7)
- E. JAMES Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (83285116EPDM8D)
- ZORO SELECT Rubber Cord, FDA Buna, 1/4 In Dia, 25 Ft. (ZUSA-RC-1779)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 25 Ft. (ZUSA-RC-1108)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- Zoro Select Rubber Cords