Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 9/32" D, 50' L, 90A
Mfr # ZUSA-RC-949
Zoro # G802584743
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Oil Resistance Excellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-949
- Zoro # G802584743
- UPC # 193005474508
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 50 ft |
Overall Diameter | 9/32 in |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Oil Resistance | Excellent |
Grade | Standard |
Abrasion Resistance | Good |
Weather Resistance | Fair |
Cross Section | 1/4 in : 0.275 in |
Maximum Temperature | 250 Degrees F |
Chemical Resistance | Fair |
Water Resistance | Good |
Minimum Temperature | -40 Degrees F |
Temperature Range | -40 Degrees F to 250 Degrees F |
Shape | Round |
Cross Section Actual | 0.275 in |
Cross Section Fractional | 1/4 in |
Cross Section System of Measurement | Inch Sizes |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L (2HJP3)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 (42103)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1087_36_0)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- ZORO SELECT Silicone Round Cord, 5mm D, 100'L, 70A, Blue (ZUSA-RC-1619)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- Zoro Select Rubber Cords