Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 9/32" D, 5' L, 70A, Black
Mfr # ZUSA-RC-854
Zoro # G802586716
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Cross Section System of Measurement Inch Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-854
- Zoro # G802586716
- UPC # 193005473525
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 9/32 in |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Fair |
Temperature Range | 0 Degrees F to 210 Degrees F |
Oil Resistance | Excellent |
Cross Section Actual | 0.275 in |
Weather Resistance | Fair |
Grade | Standard |
Minimum Temperature | 0 Degrees F |
Shape | Round |
Cross Section | 1/4 in : 0.275 in |
Abrasion Resistance | Good |
Cross Section Fractional | 1/4 in |
Water Resistance | Good |
Maximum Temperature | 210 Degrees F |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3/4 In, 6 Ft (2EZA3)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Buna-N Round Cord, 9/64" D, 5' L, 50A, Black (ZUSA-RC-956)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 50 Ft (CSNEO-5/16-50)
- Zoro Select Rubber Cords